This product requires certification to purchase.

1/2 x 3 in. Stainless Steel Hex Cap Screw

1/2 x 3 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDM
  • Item #230076
  • Manufacturer Part #SSHHBDM
3.7 out of 5 Customer Rating

1/2 x 3 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDM
  • Item #230076
  • Manufacturer Part #SSHHBDM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
3 in
Size
1/2 in
Thread Length
3
Characteristics & Features
Material
Stainless Steel
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt