This product requires certification to purchase.

1/2 x 3 in. Stainless Steel Stud and Nut

1/2 x 3 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #BA193B8SBWNDM
  • Item #2030927
  • Manufacturer Part #BA193B8SBWNDM
5 out of 5 Customer Rating

1/2 x 3 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #BA193B8SBWNDM
  • Item #2030927
  • Manufacturer Part #BA193B8SBWNDM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3 in
Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Grade
B8;8
Warranty & Product Information
ASTM
ASTM A-193 Grade B8, ASTM A-194 Grade 8
Product Type
Stud Bolt Kit, Nut Set