This product requires certification to purchase.

1/2 X 6 Copper STUB Outlet AIR CHMBR

1/2 X 6 Copper STUB Outlet AIR CHMBR

  • Fast #
  • Part #CSOACDU
  • Item #407529
  • Manufacturer Part #9194500
3.6 out of 5 Customer Rating

1/2 X 6 Copper STUB Outlet AIR CHMBR

  • Fast #
  • Part #CSOACDU
  • Item #407529
  • Manufacturer Part #9194500
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 200 Pallet: 12800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
6 in
Characteristics & Features
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CSOACDU
UPC
685768485414