This product requires certification to purchase.

1/4 Galvanized Forged Steel 3M-6M Thread Square PLUG

1/4 Galvanized Forged Steel 3M-6M Thread Square PLUG

  • Fast #
  • Part #GFSTSHPB
  • Item #1228567
  • Manufacturer Part #12233303
4.8 out of 5 Customer Rating

1/4 Galvanized Forged Steel 3M-6M Thread Square PLUG

  • Fast #
  • Part #GFSTSHPB
  • Item #1228567
  • Manufacturer Part #12233303
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure Class
3000#, 6000#
Characteristics & Features
Coating
Galvanized
Fitting Type
Plug
Head Style
Square Head
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
UPC
782172123014