This product requires certification to purchase.

1/4 Galvanized Malleable Iron 300 # 45 Elbow

1/4 Galvanized Malleable Iron 300 # 45 Elbow

  • Fast #
  • Part #G3004B
  • Item #367937
  • Manufacturer Part #6510001304
5 out of 5 Customer Rating

1/4 Galvanized Malleable Iron 300 # 45 Elbow

  • Fast #
  • Part #G3004B
  • Item #367937
  • Manufacturer Part #6510001304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 8850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
Type
G3004B
UPC
690291031953