This product requires certification to purchase.

1/4 in. Brass Hex Plug

1/4 in. Brass Hex Plug

  • Fast #
  • Part #BRTPLFBCSPB
  • Item #5053097
  • Manufacturer Part #FNLBS118HC-04
5 out of 5 Customer Rating

1/4 in. Brass Hex Plug

  • Fast #
  • Part #BRTPLFBCSPB
  • Item #5053097
  • Manufacturer Part #FNLBS118HC-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 1/4 in. 125# lead free yellow brass hex countersunk plug NPT
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
41/100 in
Pressure Class
125#
Weight
0.02 lb
Characteristics & Features
Fitting Type
Hex, Plug
Head Style
Countersunk
Material
Brass
Material Type
Barstock
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
671404161040