This product requires certification to purchase.

1/4 in. FNPT Brass Tee

1/4 in. FNPT Brass Tee

  • Fast #
  • Part #IBRXTB
  • Item #3348232
  • Manufacturer Part #X153-04
4.2 out of 5 Customer Rating

1/4 in. FNPT Brass Tee

  • Fast #
  • Part #IBRXTB
  • Item #3348232
  • Manufacturer Part #X153-04
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Pressure Class
250#
Characteristics & Features
Fitting Type
Straight, Tee
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B- 16.15
Origin
Global
UPC
671404083731