This product requires certification to purchase.

1/4 in. FNPT Global Brass Cross

1/4 in. FNPT Global Brass Cross

  • Fast #
  • Part #IBRCRB
  • Item #460025
  • Manufacturer Part #B180 8
5 out of 5 Customer Rating

1/4 in. FNPT Global Brass Cross

  • Fast #
  • Part #IBRCRB
  • Item #460025
  • Manufacturer Part #B180 8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: brass
  • 125#
  • Threaded
  • Import
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Size 4
1/4 in
Fitting Sizes
1/4 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
UPC
671404069100