This product requires certification to purchase.

1/4 in. Global Black and Zinc Plated Carbon Steel Coupling

1/4 in. Global Black and Zinc Plated Carbon Steel Coupling

  • Fast #
  • Part #IBZSCSTB
  • Item #7054794
  • Manufacturer Part #IBZSCSTB
3.3 out of 5 Customer Rating

1/4 in. Global Black and Zinc Plated Carbon Steel Coupling

  • Fast #
  • Part #IBZSCSTB
  • Item #7054794
  • Manufacturer Part #IBZSCSTB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Plated
Fitting Type
Coupling, Straight
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No