This product requires certification to purchase.

1/4 in. MNPT Carbon Steel Square Head Plug

1/4 in. MNPT Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSCPB
  • Item #1338951
  • Manufacturer Part #IB.025
3.7 out of 5 Customer Rating

1/4 in. MNPT Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSCPB
  • Item #1338951
  • Manufacturer Part #IB.025
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. Rohs compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Coating
Black
Fitting Type
Plug
Head Style
Square Head
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
UPC
753288004009