This product requires certification to purchase.

1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSP44LB
  • Item #79050
  • Manufacturer Part #GSP44LB
3.2 out of 5 Customer Rating

1/4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSP44LB
  • Item #79050
  • Manufacturer Part #GSP44LB
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 2720 Lift: 10880
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL
  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/4 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global