1/4 in. Stainless Steel Hex Nut
1/4 in. Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/4
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hex Nut
- Size:
- 1/4 in