This product requires certification to purchase.

1/4 in. Threaded 300# Black Carbon Steel Hex Socket Countersunk Plug

1/4 in. Threaded 300# Black Carbon Steel Hex Socket Countersunk Plug

  • Fast #
  • Part #BSHCP78B
  • Item #4083892
  • Manufacturer Part #LB.025
4.1 out of 5 Customer Rating

1/4 in. Threaded 300# Black Carbon Steel Hex Socket Countersunk Plug

  • Fast #
  • Part #BSHCP78B
  • Item #4083892
  • Manufacturer Part #LB.025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Plug
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288004566