This product requires certification to purchase.

1/4 in. Union Straight Polyethylene Bulk Tee in Grey

This product has been replaced by

John Guest Grey OD Tube Acetal Copolymer Tee
John Guest 1/4 in. OD Tube Acetal Copolymer Tee
Manufacturer Part #PI0208S-US

1/4 in. Union Straight Polyethylene Bulk Tee in Grey

  • Fast #
  • Part #JPI0208S
  • Item #1253022
  • Manufacturer Part #PI0208S
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

John Guest Grey OD Tube Acetal Copolymer Tee
John Guest 1/4 in. OD Tube Acetal Copolymer Tee
Manufacturer Part #PI0208S-US

1/4 in. Union Straight Polyethylene Bulk Tee in Grey

  • Fast #
  • Part #JPI0208S
  • Item #1253022
  • Manufacturer Part #PI0208S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
End Connections
Union x Union x Union
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight Tee
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
UPC
665626047169