This product requires certification to purchase.

1/4 in. x Close NPT Brass Close Nipple

1/4 in. x Close NPT Brass Close Nipple

  • Fast #
  • Part #GBRXNBCL
  • Item #367654
  • Manufacturer Part #2204-001
5 out of 5 Customer Rating

1/4 in. x Close NPT Brass Close Nipple

  • Fast #
  • Part #GBRXNBCL
  • Item #367654
  • Manufacturer Part #2204-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
7/8 in
Characteristics & Features
Fitting Type
Straight, Close, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B687
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
671404010829