This product requires certification to purchase.

1/4 pvc thrd ang globe vlv w/ fpm

1/4 pvc thrd ang globe vlv w/ fpm

  • Fast #
  • Part #HAV10025T
  • Item #5095048
  • Manufacturer Part #HAV10025T
4.8 out of 5 Customer Rating

1/4 pvc thrd ang globe vlv w/ fpm

  • Fast #
  • Part #HAV10025T
  • Item #5095048
  • Manufacturer Part #HAV10025T
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for sampling and flow control applications
  • Angle valves are used in tight places where a 90° change in flow direction is needed and there is insufficient room for extra fittings
  • The globe valve design with fine pitch stem threads makes them ideal for sampling and precise throttling
  • O-ring seals and seats are FPM (comparable to FPM) to provide excellent chemical resistance
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Pressure - Maximum
150 psi
Valve Size
1/4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Valve Seat Material
FPM
Valve Type
Globe Valve
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
Type
HAV10025T
UPC
610377148955