This product requires certification to purchase.

1/4 x 0.035 in. 304L Stainless Steel Seamless Tubing

1/4 x 0.035 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #IST4L035A269B
  • Item #4280746
  • Manufacturer Part #IST4L035A269B
4.8 out of 5 Customer Rating

1/4 x 0.035 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #IST4L035A269B
  • Item #4280746
  • Manufacturer Part #IST4L035A269B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Wall Thickness
0.035 in
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/4 in
Pipe Wall Type
Seamless
Warranty & Product Information
ASTM
ASTM A-269
FM Approved
No
Origin
Global
UL Listed
No