This product requires certification to purchase.

1/4 x 1/4 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Tee

1/4 x 1/4 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTBBA
  • Item #5987
  • Manufacturer Part #0310035803
5 out of 5 Customer Rating

1/4 x 1/4 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTBBA
  • Item #5987
  • Manufacturer Part #0310035803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 8850
Discontinued
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/8 in
Fitting Sizes
1/4 in x 1/4 in x 1/8 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
ASTM
ASTM A-197
Origin
Domestic
UPC
690291024061