This product requires certification to purchase.

1/4 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

1/4 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84NBJ
  • Item #4238994
  • Manufacturer Part #4504-150
3.6 out of 5 Customer Rating

1/4 x 1-1/2 in. S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84NBJ
  • Item #4238994
  • Manufacturer Part #4504-150
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Seamless
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
UPC
671404034153