This product requires certification to purchase.

1/4 x 20 in. Copper Inverted Flare Pigtail

1/4 x 20 in. Copper Inverted Flare Pigtail

  • Fast #
  • Part #T912FS20
  • Item #4112872
  • Manufacturer Part #912FS20
4.2 out of 5 Customer Rating

1/4 x 20 in. Copper Inverted Flare Pigtail

  • Fast #
  • Part #T912FS20
  • Item #4112872
  • Manufacturer Part #912FS20
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Male
End Connections
Flare x Male
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Copper