This product requires certification to purchase.

1/4 X 20 RED. Brass Pipe

1/4 X 20 RED. Brass Pipe

  • Fast #
  • Part #GRBPB20
  • Item #1703224
  • Manufacturer Part #1004-20
4.6 out of 5 Customer Rating

1/4 X 20 RED. Brass Pipe

  • Fast #
  • Part #GRBPB20
  • Item #1703224
  • Manufacturer Part #1004-20
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Merit's brass pipe is produced from "red brass" (85% Copper / 15% Zinc)
  • Brass offers good corrosion resistance and is excellent for use with water for myriad of plumbing and heating applications
  • The relative softness of Brass ensures a tight seal and easy installation and can be used interchangeably with Copper where heavier walls are required
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 ft
Pressure Class
870 psi
Wall Thickness
0.082 in
Characteristics & Features
Material
Red Brass
PipeTubing Size
1/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM B-43
Origin
Global
Type
GRBPB20
UPC
671404000042