This product requires certification to purchase.

1/4 x 3 x 3 in. Zinc Hex Head Screw

1/4 x 3 x 3 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBBM
  • Item #7377930
  • Manufacturer Part #1448BHTZ
3.3 out of 5 Customer Rating

1/4 x 3 x 3 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBBM
  • Item #7377930
  • Manufacturer Part #1448BHTZ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
3 in
Size
1/4 in x 3 in
Thread Length
3
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Tap Bolt