This product requires certification to purchase.

1/8 in. .035 304SS WELD TUBING 100 COIL

1/8 in. .035 304SS WELD TUBING 100 COIL

  • Fast #
  • Part #GSWT4035100CA
  • Item #10216751
  • Manufacturer Part #GSWT4035100CA
5 out of 5 Customer Rating

1/8 in. .035 304SS WELD TUBING 100 COIL

  • Fast #
  • Part #GSWT4035100CA
  • Item #10216751
  • Manufacturer Part #GSWT4035100CA
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
100 ft
Wall Thickness
7/200 in
Characteristics & Features
Material
Stainless Steel
Material Type
304 SS
PipeTubing Size
1/8 in
Warranty & Product Information
Origin
Global
Type
GSWT4035100CA