This product requires certification to purchase.

1/8 in. 150# Ground Joint Galvanized Malleable Iron Union

1/8 in. 150# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #G150UA
  • Item #3847
  • Manufacturer Part #0313507402
4.5 out of 5 Customer Rating

1/8 in. 150# Ground Joint Galvanized Malleable Iron Union

  • Fast #
  • Part #G150UA
  • Item #3847
  • Manufacturer Part #0313507402
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 13275
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Coating: Galvanized
  • Connection: Ground Joint
  • Rating: 150#
  • Domestic
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Ground Joint
Material
Brass, Malleable Iron
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ASME
ASME B16.39
ASTM
ASTM A-197, ASTM A-153
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
690291354229