This product requires certification to purchase.

1/8 in. 316 Stainless Steel 0.035 Seamless A213 Tubing Domestic

1/8 in. 316 Stainless Steel 0.035 Seamless A213 Tubing Domestic

  • Fast #
  • Part #DST6035A213A
  • Item #179990
  • Manufacturer Part #DST6035A213A
5 out of 5 Customer Rating

1/8 in. 316 Stainless Steel 0.035 Seamless A213 Tubing Domestic

  • Fast #
  • Part #DST6035A213A
  • Item #179990
  • Manufacturer Part #DST6035A213A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
89 ft
Wall Thickness
0.035 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
PipeTubing Size
1/8 in
Pipe Wall Type
Seamless
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-213
Origin
Domestic
Type
DST6035A213A