This product requires certification to purchase.

1/8 in. Galvanized Steel Hex Plug

1/8 in. Galvanized Steel Hex Plug

  • Fast #
  • Part #IGSHCPA
  • Item #3983915
  • Manufacturer Part #IGSHCPA
5 out of 5 Customer Rating

1/8 in. Galvanized Steel Hex Plug

  • Fast #
  • Part #IGSHCPA
  • Item #3983915
  • Manufacturer Part #IGSHCPA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Countersunk, Plug
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Origin
Global
UPC
082647033047