This product requires certification to purchase.

1/8 in. Sch. 10 SS 304L A312 Welded Pipe

1/8 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LA
  • Item #79175
  • Manufacturer Part #DSP44LA
5 out of 5 Customer Rating

1/8 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP44LA
  • Item #79175
  • Manufacturer Part #DSP44LA
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 504
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 5
  • ASTM Spec: ASTM A-312
  • Domestic
  • Length: SRL
  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Length
60 ft
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1/8 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No