This product requires certification to purchase.

1/8 in. Threaded 300# Galvanized Carbon Steel Hex Socket Countersunk Plug

1/8 in. Threaded 300# Galvanized Carbon Steel Hex Socket Countersunk Plug

  • Fast #
  • Part #GSHCPA
  • Item #1315155
  • Manufacturer Part #HG.013
3.8 out of 5 Customer Rating

1/8 in. Threaded 300# Galvanized Carbon Steel Hex Socket Countersunk Plug

  • Fast #
  • Part #GSHCPA
  • Item #1315155
  • Manufacturer Part #HG.013
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 5000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A. - Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Plug
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288003842