This product requires certification to purchase.

1/8 in. Threaded 3000# 304L Stainless Steel HEX Plug

1/8 in. Threaded 3000# 304L Stainless Steel HEX Plug

  • Fast #
  • Part #IS4L3THPA
  • Item #1321531
  • Manufacturer Part #3417HD-02
4.3 out of 5 Customer Rating

1/8 in. Threaded 3000# 304L Stainless Steel HEX Plug

  • Fast #
  • Part #IS4L3THPA
  • Item #1321531
  • Manufacturer Part #3417HD-02
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 800 Pallet: 48000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Hex
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.11, ASME SA-182
ASTM
ASTM A-182
NSF Certified
Yes
Origin
Global
UPC
671404022310