This product requires certification to purchase.

1 in. x 1/2 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

1 in. x 1/2 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #EXCWBCI9GD
  • Item #7036952
  • Manufacturer Part #1XD.BCL
5 out of 5 Customer Rating

1 in. x 1/2 in. FNPT 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #EXCWBCI9GD
  • Item #7036952
  • Manufacturer Part #1XD.BCL
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Reducing
Material
Cast Iron
Schedule Class
40
Warranty & Product Information
Application
Drainage Systems, Sprinkler Systems
ASME
ASME B16.3, ASME B16.4 ASME B1.20.1
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic