This product requires certification to purchase.

1-1/2 Galvanized Steel Square CSK PLUG

1-1/2 Galvanized Steel Square CSK PLUG

  • Fast #
  • Part #GSSCPJ
  • Item #2181562
  • Manufacturer Part #IG.150
4.2 out of 5 Customer Rating

1-1/2 Galvanized Steel Square CSK PLUG

  • Fast #
  • Part #GSSCPJ
  • Item #2181562
  • Manufacturer Part #IG.150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material per ASTM A108, made from cold drawn bar stock
  • Dimensions per ASME B16.14, Zinc Plated per ASTM B633
  • NPTF dry seal taper threads per ANSI/ASME B1.20.3
  • Made in U.S.A. Rohs compliant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Warranty & Product Information
Origin
Domestic
Type
GSSCPJ
UPC
753288004153