This product requires certification to purchase.

1-1/2 in. 6000# A105 Threaded Union Forged Steel

1-1/2 in. 6000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FS6TSSUJ
  • Item #265461
  • Manufacturer Part #5.204015
3.3 out of 5 Customer Rating

1-1/2 in. 6000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FS6TSSUJ
  • Item #265461
  • Manufacturer Part #5.204015
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
4-5/100 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-83
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172120068