This product requires certification to purchase.

1-1/2 in. MNPT Bronze DWV Plug

1-1/2 in. MNPT Bronze DWV Plug

  • Fast #
  • Part #CCDWVPJ
  • Item #2149673
  • Manufacturer Part #E177200
5 out of 5 Customer Rating

1-1/2 in. MNPT Bronze DWV Plug

  • Fast #
  • Part #CCDWVPJ
  • Item #2149673
  • Manufacturer Part #E177200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
DWV, Plug
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
039923486028