This product requires certification to purchase.

1-1/2 in. MNPT x FNPT Brass 45 Degree Elbow

1-1/2 in. MNPT x FNPT Brass 45 Degree Elbow

  • Fast #
  • Part #IBRLFS4J
  • Item #4264173
  • Manufacturer Part #XNL103A-24
3.4 out of 5 Customer Rating

1-1/2 in. MNPT x FNPT Brass 45 Degree Elbow

  • Fast #
  • Part #IBRLFS4J
  • Item #4264173
  • Manufacturer Part #XNL103A-24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Street, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.15
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
Meter
UPC
671404126063