This product requires certification to purchase.

1-1/2 in. No-Hub Cast Iron Sanitary Cross

1-1/2 in. No-Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCRJ
  • Item #4137
  • Manufacturer Part #NH 00030 0600
3.8 out of 5 Customer Rating

1-1/2 in. No-Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCRJ
  • Item #4137
  • Manufacturer Part #NH 00030 0600
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 410 Pallet: 820
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connection 4
No Hub
End Connections
No Hub x No Hub x No Hub x No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Sanitary, Straight
Material
Cast Iron
Material Type
NH 30
Warranty & Product Information
Application
DWV
ASTM
ASTM A-888
UPC
611942003266