This product requires certification to purchase.

1-1/2 in. Plastic Schedule 80 Well Casing Pipe

1-1/2 in. Plastic Schedule 80 Well Casing Pipe

  • Fast #
  • Part #P80PWTJ
  • Item #1669387
  • Manufacturer Part #P80PWTJ
4.7 out of 5 Customer Rating

1-1/2 in. Plastic Schedule 80 Well Casing Pipe

  • Fast #
  • Part #P80PWTJ
  • Item #1669387
  • Manufacturer Part #P80PWTJ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 20 Bundle: 2360
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
1-1/2 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
Application
Residential
NSF Certified
No