This product requires certification to purchase.

1-1/2 in. Socket Schedule 40 Elbow Plastic Closet Bend

1-1/2 in. Socket Schedule 40 Elbow Plastic Closet Bend

  • Fast #
  • Part #S411015
  • Item #7751447
  • Manufacturer Part #411-015
5 out of 5 Customer Rating

1-1/2 in. Socket Schedule 40 Elbow Plastic Closet Bend

  • Fast #
  • Part #S411015
  • Item #7751447
  • Manufacturer Part #411-015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM D2466
NSF Certified
Yes
Origin
Domestic
UPC
054211488850