This product requires certification to purchase.

1-1/2 in. Sweat x Female Cast Brass Tee

1-1/2 in. Sweat x Female Cast Brass Tee

  • Fast #
  • Part #CCFTLFJ
  • Item #4669905
  • Manufacturer Part #10051154
3.6 out of 5 Customer Rating

1-1/2 in. Sweat x Female Cast Brass Tee

  • Fast #
  • Part #CCFTLFJ
  • Item #4669905
  • Manufacturer Part #10051154
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1260
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Female
End Connections
Sweat x Sweat x Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Industrial, Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
683264511545