This product requires certification to purchase.

1-1/2 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

1-1/2 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009J
  • Item #2406517
  • Manufacturer Part #MN-MBXL9007
4.2 out of 5 Customer Rating

1-1/2 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IB3009J
  • Item #2406517
  • Manufacturer Part #MN-MBXL9007
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Global
UL Listed
Yes
UPC
082647130128