This product requires certification to purchase.

1-1/2 in. Threaded Aluminum Standard 90 Degree Elbow

1-1/2 in. Threaded Aluminum Standard 90 Degree Elbow

  • Fast #
  • Part #DAT6T9J
  • Item #1304799
  • Manufacturer Part #DAT6T9J
4 out of 5 Customer Rating

1-1/2 in. Threaded Aluminum Standard 90 Degree Elbow

  • Fast #
  • Part #DAT6T9J
  • Item #1304799
  • Manufacturer Part #DAT6T9J
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Aluminum
Schedule Class
Standard
Warranty & Product Information
Origin
Domestic