This product requires certification to purchase.

1-1/2 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

1-1/2 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

  • Fast #
  • Part #A40FCPJ20
  • Item #55462
  • Manufacturer Part #ABS 03112 0800
4.3 out of 5 Customer Rating

1-1/2 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

  • Fast #
  • Part #A40FCPJ20
  • Item #55462
  • Manufacturer Part #ABS 03112 0800
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 5180
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • SCH 40 ABS
  • End Connection - Plain End
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • ASTm Specifications: ASTM D3965, F628, D2235, D2321
  • NSF certified
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-9/10 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Wall Thickness
0.145 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
ABS
PipeTubing Size
1-1/2 in
Pipe Wall Type
Solid
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Sewage, Storm Drainage
ASTM
ASTM D-3965, ASTM F-628
Fire Suppression System Rated
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942031337