This product requires certification to purchase.

1-1/2 PVC DWV Return BEND With Cleanout

1-1/2 PVC DWV Return BEND With Cleanout

  • Fast #
  • Part #PDWVRBCOJ
  • Item #2120660
  • Manufacturer Part #K530300
5 out of 5 Customer Rating

1-1/2 PVC DWV Return BEND With Cleanout

  • Fast #
  • Part #PDWVRBCOJ
  • Item #2120660
  • Manufacturer Part #K530300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Material
Plastic
Material Type
PVC DWV, PVC, DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Origin
Domestic
Type
PDWVRBCOJ
UPC
039923216502