This product requires certification to purchase.

1-1/2 x 0.120 in. Weld Stainless Steel Tubing

1-1/2 x 0.120 in. Weld Stainless Steel Tubing

  • Fast #
  • Part #DSWT4120A269J
  • Item #7563324
  • Manufacturer Part #DSWT4120A269J
3.7 out of 5 Customer Rating

1-1/2 x 0.120 in. Weld Stainless Steel Tubing

  • Fast #
  • Part #DSWT4120A269J
  • Item #7563324
  • Manufacturer Part #DSWT4120A269J
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Wall Thickness
0.120 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
PipeTubing Size
1-1/2 in
Pipe Wall Type
Welded
Warranty & Product Information
ASTM
ASTM A-269
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No