This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded 150# 304 Stainless Steel Reducing Bushing

1-1/2 x 1/2 in. Threaded 150# 304 Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS4BSTBSP114JD
  • Item #2034310
  • Manufacturer Part #DS4BSTBSP114JD
5 out of 5 Customer Rating

1-1/2 x 1/2 in. Threaded 150# 304 Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS4BSTBSP114JD
  • Item #2034310
  • Manufacturer Part #DS4BSTBSP114JD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/2 in x 1/2 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Bushing, Reducing
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Domestic