This product requires certification to purchase.

1-1/2 X 1-1/2 X 1-1/4 X 1-1/4 in. Sweat Cast Bronze DWV Reducing Double Tee

1-1/2 X 1-1/2 X 1-1/4 X 1-1/4 in. Sweat Cast Bronze DWV Reducing Double Tee

  • Fast #
  • Part #CCDWVSCRJH
  • Item #457721
  • Manufacturer Part #E270350
5 out of 5 Customer Rating

1-1/2 X 1-1/2 X 1-1/4 X 1-1/4 in. Sweat Cast Bronze DWV Reducing Double Tee

  • Fast #
  • Part #CCDWVSCRJH
  • Item #457721
  • Manufacturer Part #E270350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • The NIBCO® cast bronze DWV double tee is used in residential and commercial drain, waste and vent systems
  • ASTM B584 alloy C84400
  • Material and workmanship per ASME B16.23
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connection 4
Sweat
End Connections
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/4 in x 1-1/4 in
Characteristics & Features
Fitting Type
DWV, Double Tee, Reducing
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
039923493941