This product requires certification to purchase.

1-1/2 x 1-1/2 x 1 in. PVC Schedule 40 Tee

1-1/2 x 1-1/2 x 1 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STJJG
  • Item #37359
  • Manufacturer Part #401-211
3.8 out of 5 Customer Rating

1-1/2 x 1-1/2 x 1 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STJJG
  • Item #37359
  • Manufacturer Part #401-211
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld x Socket Weld x Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Pressure - Maximum
198 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2466
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942081226