This product requires certification to purchase.

1-1/2 x 1-1/4 in. FNPT 125# Cast Iron Cross

1-1/2 x 1-1/4 in. FNPT 125# Cast Iron Cross

  • Fast #
  • Part #BCICRJJHH
  • Item #3634
  • Manufacturer Part #0300111960
4.9 out of 5 Customer Rating

1-1/2 x 1-1/4 in. FNPT 125# Cast Iron Cross

  • Fast #
  • Part #BCICRJJHH
  • Item #3634
  • Manufacturer Part #0300111960
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT x FNPT x FNPT x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/4 in x 1-1/4 in
Pressure Class
125#
Pressure - Maximum
175 psi
Characteristics & Features
Coating
Black
Fitting Type
Cross, Reducing
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.4
Origin
Domestic
UPC
690291015281