This product requires certification to purchase.

1-1/2 X 1 Black MI 150# ST 90 Elbow

1-1/2 X 1 Black MI 150# ST 90 Elbow

  • Fast #
  • Part #BS9JG
  • Item #860580
  • Manufacturer Part #0310020003
3.6 out of 5 Customer Rating

1-1/2 X 1 Black MI 150# ST 90 Elbow

  • Fast #
  • Part #BS9JG
  • Item #860580
  • Manufacturer Part #0310020003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Street
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
Type
BS9JG
UPC
690291023644