This product requires certification to purchase.

1-1/2 x 1 in. NPTF Steel Hex Reducing Bushing

1-1/2 x 1 in. NPTF Steel Hex Reducing Bushing

  • Fast #
  • Part #BSHBJG
  • Item #4083922
  • Manufacturer Part #AB.150X100
4.5 out of 5 Customer Rating

1-1/2 x 1 in. NPTF Steel Hex Reducing Bushing

  • Fast #
  • Part #BSHBJG
  • Item #4083922
  • Manufacturer Part #AB.150X100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Bushing, Hex, Reducing
Material
Steel
Warranty & Product Information
ASME
ASME B16.14
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002418