This product requires certification to purchase.

1-1/2 x 1 in. Socket Sch. 80 CPVC TEE

1-1/2 x 1 in. Socket Sch. 80 CPVC TEE

  • Fast #
  • Part #CP80STJG
  • Item #257668
  • Manufacturer Part #059497
4.3 out of 5 Customer Rating

1-1/2 x 1 in. Socket Sch. 80 CPVC TEE

  • Fast #
  • Part #CP80STJG
  • Item #257668
  • Manufacturer Part #059497
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Reducing Tee Soc x Soc x Soc
  • Manufacturer may vary by location
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Tee Type: Reducing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.5, ANSI B2.1
Application
Hot and Cold Water Systems
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
622454594975